Braylon 100W 4-Light Medium E-26 Base Incandescent Vanity in Brushed Nickel

Part #C114141BN331  |  Item #7105330  |  Manufacturer Part #114141BN-331

$188.10 EACH

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Four light vanity fixture in Brushed Nickel finish with Soft White glass
  • Dimensions: 31" W x 8-1/4" H x 6-3/4" Ext
  • Requires four 60W E26 medium bulbs
  • Backplate dimensions: 8"W x 5"H x 0.75"E
  • A Capital Lighting Fixture Company.
  • UL listed and rated for Damp locations.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Braylon

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Soft White

Height: 8-1/4 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Traditional

Material: [Metal, Glass]

Maximum Temperature: 105

NEMA Specifications: No

Number Of Lights: 4

Power Source: [Electric, AC]

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 100

Width: 31 in

Wire Gauge: 18 ga