60W 9-Light Medium E-26 Incandescent Chandelier in Brushed Nickel
Braylon 60W 9-Light Medium E-26 Incandescent Chandelier in Brushed Nickel
Frequently Purchased Together
Product Details
- Dimensions: 32-1/4 "W x 34-1/2 "H x 32-1/4 "D
- Requires nine E26 Medium bulbs with a max wattage of 60 W per socket.
- Nine light Chandelier in Brushed Nickel finish with Soft White glass.
- UL listed and rated for Dry locations.
- Includes: 10' Chain; 12' Wire
- A Capital Lighting Fixture Company.
- Canopy dimensions: 5"W x 0.75"H
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Braylon
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Soft White
- Height:
- 34-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel, Glass
- NEMA:
- No
- Number of Lights:
- 9
- Number of Tiers:
- 2
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 32-1/4 in
- Wire Gauge (AWG):
- 18 ga