60W 4-Light Candelabra E-12 Incandescent Outdoor Pendant in Black
Bryson 60W 4-Light Candelabra E-12 Incandescent Outdoor Pendant in Black
Frequently Purchased Together
Product Details
Product Details
- Four light outdoor hanging lantern in black with clear glass
- Dimension: Overall: 13.25" W x 23.5" H; adjustable hanging height: 27" - 89.5"; includes 60" chain; 180" wire
- Finish: Black; part of the rain or Shine series, the black finish is a neutral, dark tone with a slightly coarse texture
- This fixture uses 4 - 60 watt (max) E12 candelabra base bulbs (not included). Recommended bulb: G16 lamp
- Features: Includes a 5 - year manufacturer warranty against rust and fading
- A fresh take on a classic style, the bryson hanging lantern adds extra charm to your home's exterior. Illuminated clear glass panes are accented with an arched top and bold black finish for a timeless style with modern appeal
- Part of our Rain or Shine collection and backed by our five-year warranty against rust and fading
- Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible
Specifications
- Collection:
- Bryson
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 23-1/2 in
- Length:
- 12-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Farmhouse, Industrial, Rustic, Transitional
- Material:
- Glass, Metal
- Number of Lights:
- 4
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 13-1/4 in