Chandler 45-1/4 in. 100 W 1-Light Medium Mini Pendant in Matte Nickel

Part #C3070MN222  |  Item #3173058  |  Manufacturer Part #3070MN-222

Color/Finish: Matte Nickel

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One light mini-pendant in Matte Nickel
  • Dimensions: 8" W x 45-1/4" H
  • Requires four 60W E26 medium bulbs
  • UL listed and rated for Dry locations.
  • Chandler collection

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Cable or Wire Type: SPT-1

Collection: Chandler

Color Finish: Matte Nickel

Color Finish Category: Nickel Tones

Depth: 8 in

Diameter: 10 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: White Alabaster

Height: 45-1/4 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: [Down Lighting, Ambient Lighting]

Lighting Style: Traditional

Material: [Metal, Glass]

NEMA Specifications: No

Number Of Lights: 1

Power Source: [Electric, AC]

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 100

Wire Gauge: 18 ga