Colby 100W 1-Light Medium E-26 Incandescent Pendant Light in Urban Grey

Part #C329411UG439  |  Item #7541911  |  Manufacturer Part #329411UG-439

$182.00 EACH

Color/Finish: Urban Grey

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • One light fixture in Urban Grey finish with Clear glass.
  • UL Listed and rated for Damp locations.
  • Dimensions: 18 in W x 60.75 in H x 6 in E
  • Requires 1 E26 Medium bulb (not included) for lamping.

ADA Compliant

Specifications

ADA Compliant: Yes

Bulb Type: Incandescent

Cable or Wire Type: SPT-1

Collection: Colby

Color Finish: Urban Grey

Color Finish Category: Greys

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 60-3/4 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: ST18

Lighting Direction: Down Lighting

Lighting Style: Urban

Material: [Metal, Glass]

Number Of Lights: 1

Power Source: [Electric, AC]

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 6 in

Wire Gauge: 18 ga