100W 1-Light Medium E-26 Incandescent Pendant Light in Black Wash with Matte Nickel
Connor 100W 1-Light Medium E-26 Incandescent Pendant Light in Black Wash with Matte Nickel
Frequently Purchased Together
Product Details
Product Details
- 1-light pendant in black wash and matte nickel finish with clear stone seeded glass
- UL listed and rated for dry locations
- Dimensions: 15 in W x 19.5 in H x 7.75 in E
- Requires 1 E26 medium bulb (not included) for lamping
Specifications
- ADA Compliant:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Connor
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Wash/Matte Nickel
- Depth:
- 7-3/4 in
- Dimmable:
- Yes
- Glass Type:
- Clear, Stone Seeded
- Height:
- 19-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G25
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Industrial, Urban
- Material:
- Glass, Wood
- Minimum Height:
- 24-3/4 in
- Number of Lights:
- 1
- Overall Height:
- 146-1/2 in
- Proposition 65:
- This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 7-3/4 in