13-1/2 in. 60W 3-Light Foyer Fixture in Antique Nickel with Hand Blown Glass Shade
Covington 13-1/2 in. 60W 3-Light Foyer Fixture in Antique Nickel with Hand Blown Glass Shade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 11" W x 13-1/2" H
- Requires three 60W candelabra bulbs
- Three light foyer fixture in Antique Nickel
- Covington collection
- UL listed and rated for Dry locations.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Covington
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Antique Nickel
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Blown
- Height:
- 13-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting, Ambient Lighting
- Lighting Style:
- Classic
- Material:
- Metal, Glass
- NEMA:
- No
- Number of Lights:
- 3
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 11 in
- Wire Gauge (AWG):
- 18 ga