7in. Wide Mini Pendant in Aged Brass and White
Dash 7in. Wide Mini Pendant in Aged Brass and White
Frequently Purchased Together
Product Details
Product Details
- One light Pendant in Aged Brass and White Metal Shade with Painted Aged Brass Interior
- DIMENSIONS: Overall: 6.25"W x 21.75"H; Adjustable Hanging Height: 28.5" - 72.5"; Includes 12" Chain; 120" Wire and Rods Included 6"(1),12"(1) & 18"(1)L.
- DETAILS: Metal shade with painted aged brass interior emits a warm glow and the intricate cutouts create illuminating character.
- FINISH: Smooth to touch, the combination finish of a warm, honey-gold Aged Brass and a neutral, soft White create a sophisticated look. The scouring technique used on the Aged Brass brings a brushed visual texture and compliments the crisp White tone.
- This fixture uses 1 - 100 Watt (max) E26 Medium base bulbs (not included). Recommended bulb: G25 lamp.
- FEATURES: Rated for dry locations; includes a 1-Year Manufacturer Warranty.
- Mid-century style meets modern metal in the Dash Mini Pendant. Striking cut-outs create character against the smooth White finish, and the Painted Aged Brass finish on the interior of the metal shades paints a warm backdrop, adding dimension for standout style.
- BULBS: Designed to be dimmable and LED/CFL/Incandescent bulb compatible.
Documents
Specifications
- CSA Certified:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Dash
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass/White
- Depth:
- 6-1/4 in
- Diameter:
- 6-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 21-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G25
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Material:
- Metal
- Minimum Height:
- 28-1/2 in
- Number of Lights:
- 1
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 6-1/4 in
- Wire Gauge (AWG):
- 18 ga