60W 1-Light Candelabra Incandescent Lighting Wall Sconce
Dawson 60W 1-Light Candelabra Incandescent Lighting Wall Sconce
Frequently Purchased Together
Product Details
Product Details
- One light sconce in Matte Black with white fabric shade
- Dimensions: 6"W x 17"H x 8"E
- Requires one 60W (max) incandescent or LED equivalent bulb with Candelabra E-12 base (not included)
- Backplate dimensions: 5"W x 5"H x 0.75"E
- UL Listed. Rated for Damp locations
- Easy to install. Replacing an existing fixture is easy with the included instructions and can be finished in as little as 15 minutes with a few simple hand tools
- Includes 1-year limited manufacturer's warranty
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Dawson
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 17 in
- Installation Type:
- Wall Mount
- Length:
- 8 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Metal
- Number of Lights:
- 1
- Power Source:
- Electric, AC
- Proposition 65:
- This product can expose you to chemicals including lead and cadmium, which are known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Wall Sconce Type:
- Single Arm
- Watts:
- 60 W
- Width:
- 6 in
- Wire Gauge (AWG):
- 18 ga