60W 1-Light Medium E-26 Pendant
Destin 60W 1-Light Medium E-26 Pendant
Frequently Purchased Together
Product Details
Product Details
- One light Cylinder pendant in Pewter with Soft White ceramic shade and Natural Jute rope accent
- Dimensions: 11.5"W x 16.5"H
- Dimmable and LED/CFL/Incandescent compatible, uses one 100-Watt (max) E26 medium base bulb (not included)
- Includes: 12" chain; 120" wire and 5" inch canopy
- Perfect for use in the kitchen, dining room, living room, foyer, bedroom or office. Timeless cylinder pendant in dark pewter, with white shade topped with hand-wound rope accent.
- Easy to install. Replacing an existing fixture is easy with the included instructions and can be finished in as little as 15 minutes with a few simple hand tools.
- Includes 1-year limited manufacturer's warranty
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Destin
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Dark Pewter
- Depth:
- 11-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 16-1/2 in
- Installation Type:
- Hanging Mount
- Length:
- 11-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G25
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Urban, Industrial
- Material:
- Ceramic, Jute, Metal
- Number of Lights:
- 1
- Proposition 65:
- This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 11-1/2 in