2-Light 5in. Wide Bath Bar with Soft White Glass Shades Matte Brass
Devone 2-Light 5in. Wide Bath Bar with Soft White Glass Shades Matte Brass
Frequently Purchased Together
Product Details
Product Details
- 5 in H x 25 in W x 4-3/4 in D extension dimensions
- Tapered accents and a slim, cylindrical soft white glass and matte brass finish create an elongated design
- Matte brass is a light, honey toned gold has a slightly shiny matte finish that is smooth to the touch
- Designed to be dimmable and LED/CFL/incandescent bulb compatible, this fixture uses 2 to 100 W (max) E26 medium base bulbs (not included)
- Rated for damp locations, includes a 1 yr manufacturer warranty
- Includes a 1-Year Manufacturer Warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Devone
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Matte Brass
- Depth:
- 4-3/4 in
- Dimmable:
- Yes
- Glass Type:
- Frosted
- Height:
- 25 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T9
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Mid-century
- Material:
- Steel
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 200 W
- Width:
- 25 in