100W 1-Light Medium E-26 Incandescent Pendant in Matte Black
Dolan 100W 1-Light Medium E-26 Incandescent Pendant in Matte Black
Frequently Purchased Together
Product Details
Product Details
- One light globe pendant in matte black with clear ribbed glass
- Dimensions: Overall: 15" W x 16.75" H; adjustable hanging height: 20.25" - 142.75"; includes 120" chain; 180" wire
- Details: Ribbed glass creates intriguing visual texture for a minimal style with maximum impact
- Finish: Matte black is a powder coated, muted, neutral tone
- This fixture uses 1 - 100 watt (max) E26 medium base bulbs (not included). Recommended bulb: G25 lamp
- Features: Rated for dry locations; includes a 1-year manufacturer warranty
- Minimalist style with maximum impact. Pairing designer details with a ribbed glass globe and matte black finish , the Dolan pendant creates an elegant aesthetic
- Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible
Specifications
- Cable or Wire Type:
- SPT-1
- Collection:
- Dolan
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 15 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear Ribbed
- Height:
- 16-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G25
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary, Industrial, Mid-century, Retro, Transitional, Vintage
- Material:
- Metal, Glass
- Minimum Height:
- 20-1/4 in
- Number of Lights:
- 1
- Overall Height:
- 12-3/4 in
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 15 in
- Wire Gauge (AWG):
- 18 ga