Dylan 100W 4-Light Medium E-26 Outdoor Pendant in Old Bronze

Part #C9618OB  |  Item #4819925  |  Manufacturer Part #9618OB

$800.40 EACH

Color/Finish: Old Bronze

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Four light outdoor pendant in Old Bronze
  • Dimensions: 22" W x 12-3/4" H
  • Requires four 60W E26 medium bulbs
  • Canopy dimensions: 5"W x 1"H
  • UL listed and rated for Wet locations.
  • Includes: 3' Chain; 5' Wire
  • Includes 3' chain and 5' wire

Documents

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Cable or Wire Type: SPT-1

Collection: Dylan

Color Finish: Old Bronze

Color Finish Category: Bronze Tones

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 13 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Ambient Lighting, Down Lighting

Lighting Style: Transitional

Material: Metal

NEMA Specifications: No

Number Of Lights: 4

Power Source: AC, Electric

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 100

Width: 22 in

Wire Gauge: 18 ga