Dylan 7-1/2 in. 100W 1-Light Medium E-26 Incandescent Wall Lantern in Old Bronze

Part #C9561OB  |  Item #4819819  |  Manufacturer Part #9561OB

$220.11 EACH

Color/Finish: Old Bronze

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • One light outdoor wall lantern in Old Bronze
  • Dimensions: 7-1/2" W x 12-1/2" H x 8-3/4" D
  • Requires four 60W E26 medium bulbs
  • Backplate dimensions: 5"W x 5"H x 1"E
  • UL listed and rated for Damp locations.
  • UL listed and rated for dry locations

Documents

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Dylan

Color Finish: Old Bronze

Color Finish Category: Bronze Tones

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Antique Water

Height: 12-1/2 in

Indoor Outdoor: Outdoor

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: ST18

Lighting Direction: Ambient Lighting

Lighting Style: Transitional

Material: Glass, Metal

Maximum Temperature: 150

NEMA Specifications: No

Number Of Lights: 1

Power Source: AC, Electric

UL Listed: Suitable for Wet Locations

Volts: 120V

Watts: 100

Width: 7-1/2 in

Wire Gauge: 18 ga