Capital Lighting
Dylan 9-1/2 x 15-1/4 in. 100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Old Bronze
Part #C9612OB | Item #4819783 | Manufacturer Part #9612OB
How to get it:
Product Details
- One light outdoor wall lantern in Old Bronze
- Dimensions: 9-1/2 "W x 15-1/4 "H x 10-3/4 "D
- Requires one E26 Medium bulb with a max wattage of 100 W per socket.
- Backplate dimensions: 5"W x 5"H x 1"E
- UL listed and rated for Wet locations.
Specifications
ADA Compliant: No
Bulb Type: Incandescent
CSA Certified: No
Collection: Dylan
Color Finish: Old Bronze
Color Finish Category: Bronze Tones
Depth: 10-3/4 in
Dimmable: No
ETL Listed: No
Energy Star Compliant: No
Glass Type: Bronze Brass Screen
Height: 15-1/4 in
Indoor Outdoor: Outdoor
Installation Type: Wall Mount
Light Bulb Base Type: Medium E-26
Light Bulb Shape Code: A19
Lighting Direction: Down Lighting
Lighting Style: Transitional
Material: Metal
Maximum Temperature: 150
NEMA Specifications: No
Number Of Lights: 1
Power Source: Electric
Sconce Type: Outdoor
UL Listed: Yes
Volts: 120V
Watts: 100
Width: 9-1/2 in
Wire Gauge: 18 ga