Capital Lighting

East Village 100W 3-Light Medium E-26 Incandescent Chandelier in Antique Nickel

Part #C4583AN585  |  Manufacturer Part #4583AN-585

Color/Finish: Antique Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Three light chandelier in Antique Nickel
  • Dimensions: 28" W x 20" H

Specifications

Bulb Type: Incandescent

Collection: East Village

Color Finish: Antique Nickel

Color Finish Category: Nickel Tones

ETL Listed: No

Energy Star Compliant: No

Glass Type: Decorative Fabric

Height: 20 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Lighting Style: Classic

Material: Steel

Number Of Lights: 3

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 28 in