Fifth Avenue 60W 9-Light Candelabra Incandescent Chandelier in Winter Gold

Part #C4009WG484  |  Item #3984594  |  Manufacturer Part #4009WG-484

Color/Finish: Winter Gold

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Nine light chandelier in Winter Gold
  • Dimensions: 32" W x 26" H
  • Requires four 60W E26 medium bulbs
  • UL listed and rated for Dry locations.
  • Includes: 10' Chain; 15' Wire

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Cable or Wire Type: SPT-1

Collection: Fifth Avenue

Color Finish: Winter Gold

Color Finish Category: Gold Tones

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 26 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Down Lighting

Lighting Style: Traditional

Material: [Metal, Fabric]

NEMA Specifications: No

Number Of Lights: 9

Power Source: [Electric, AC]

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 60

Width: 32 in

Wire Gauge: 18 ga