DESCRIPTION

  • Canopy dimensions: 5" W x 1" Ext
  • Dimensions: 10-1/4" W x 12-3/4" H
  • Includes grey cord and 8' wire
  • One light mini-pendant in Polished Nickel
  • Pendants collection
  • Requires four 60W E26 medium bulbs
  • UL listed and rated for dry locations

Capital Lighting Fixture 12-3/4 in. 1-Light Mini Pendant

C4641136

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
10-1/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear
Height
12-3/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lighting Style
Urban
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
75
Width
10-1/4 in

Starting at
Call for Pricing
  • QUANTITY