DESCRIPTION

  • Canopy dimensions: 5" W x 1" Ext
  • Dimensions: 8-3/8" W x 10-1/2" H
  • Includes black cord and 8' wire
  • One light mini-pendant in Burnished Bronze
  • Pendants collection
  • Requires four 60W E26 medium bulbs
  • UL listed and rated for dry locations

Capital Lighting Fixture 10-1/2 in. 1-Light Mini Pendant

C4642137

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Color Finish
Burnished Bronze
Color Finish Category
Bronze Tones
Depth
8-3/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear
Height
10-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
75
Width
8-3/8 in

Starting at
Call for Pricing
  • QUANTITY