• Cart

DESCRIPTION

  • Canopy dimensions: 5"W x 1.34"E
  • Dimensions: 8-1/4" W x 12" H
  • One light outdoor ceiling fixture in Old Bronze
  • Requires four 60W E26 medium bulbs
  • UL listed and rated for Wet locations.
  • UL listed and rated for dry locations

Capital Lighting Fixture Creekside 1-Light Outdoor Ceiling Fixture

C9607

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Creekside
Color Finish
Old Bronze
Color Finish Category
Bronze Tones
Depth
8-1/4 in
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Glass Type
Seeded
Height
12 in
Installation Type
Flush Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional
Material
Glass, Metal
Maximum Temperature
150
NEMA Specifications
No
Number Of Lights
1
Power Source
Electric
UL Listed
Suitable for Damp Locations
Volts
120V
Watts
100
Width
8-1/4 in
Wire Gauge
18 ga

Starting at
$100.05
EACH
  • QUANTITY