• Cart

DESCRIPTION

  • ADA compliant fixture.
  • Backplate dimensions: Mirror 5"W x 14"H x .75"E
  • Dimensions: 5-1/2" W x 14" H x 4" Ext
  • One light sconce in Winter Gold
  • Requires four 60W E26 medium bulbs
  • UL listed and rated for Damp locations.

Capital Lighting Fixture Alexander 1-Light Sconce

C8061

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
Incandescent
CSA Certified
No
Collection
Alexander
Color Finish
Winter Gold
Color Finish Category
Gold Tones
Depth
5-1/2 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Height
14 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Up Lighting
Lighting Style
Classic
Material
Glass, Metal
Maximum Temperature
150
NEMA Specifications
No
Number Of Lights
1
Power Source
AC, Electric
UL Listed
Suitable for Damp Locations
Volts
120V
Watts
60
Width
5-1/2 in
Wire Gauge
18 ga

Starting at
$98.05
EACH
  • QUANTITY