DESCRIPTION

  • Backplate dimensions: 11-1/2" H x 5" W x 1-1/4" Ext
  • Dimensions: 9" W x 16-1/2" H x 10-1/4" D
  • Mission Hills collection
  • Requires two 60W candelabra bulbs
  • Two light outdoor wall fixture in Burnished Bronze
  • UL listed and rated for dry locations

Capital Lighting Fixture Mission Hills 10-1/4 in. 60 W 2-Light Candelabra Lantern

C9952BB

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Mission Hills
Color Finish
Burnished Bronze
Color Finish Category
Bronze Tones
Depth
10-1/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Seeded
Height
16-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Lighting Style
Mission/Craftsman
Material
Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
60
Width
9 in

Starting at
Call for Pricing
  • QUANTITY