DESCRIPTION

  • Dimensions: 9" W x 18-3/4" H x 10-1/4" D
  • Two light outdoor wall fixture in Burnished Bronze

Capital Lighting Fixture Brookwood 10-1/4 in. 60 W 2-Light Candelabra Wall Lantern

C9962BB

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Brookwood
Color Finish
Burnished Bronze
Color Finish Category
Bronze Tones
Depth
10-1/4 in
Glass Type
Seeded
Height
18-3/4 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Classic
Material
Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
120
Width
9 in

Starting at
Call for Pricing
  • QUANTITY