DESCRIPTION

  • Dimensions: 10" W x 24-1/4" H x 14" D
  • Three lamp outdoor wall lantern in Tortoise
  • Top arm mount

Capital Lighting Fixture Ashford 10 in. 60 W 3-Light Candelabra Wall Lantern

C9783

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Ashford
Color Finish
Tortoise
Color Finish Category
Browns
Depth
14 in
Glass Type
Hammered
Height
24-1/4 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Traditional
Material
Cast Aluminum
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
180
Width
10 in

Starting at
Call for Pricing
  • QUANTITY