DESCRIPTION

  • Backplate dimensions: 6" W x 6" H x 1-1/2" Ext
  • Dimensions: 23-1/4" W x 10" H x 8" D
  • Fifth Avenue collection
  • Requires three 100W E26 medium bulbs
  • Three light vanity fixture in Winter Gold
  • UL listed and rated for dry locations

Capital Lighting Fixture Fifth Avenue 10 x 23-1/4 in. 100 W 3-Light Medium Bracket

C1068WG101

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Fifth Avenue
Color Finish
Winter Gold
Color Finish Category
Gold Tones
Depth
8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Diffuser
Height
10 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Lighting Style
Transitional
Material
Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100
Width
23-1/4 in

Starting at
Call for Pricing
  • QUANTITY