DESCRIPTION

  • Dimensions: 6" W x 8" H x 8" D
  • One light sconce in Matte Nickel

Capital Lighting Fixture 100 W 1-Light Faux Alabaster Medium Bracket Sconce

C1361117

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Matte Nickel
Color Finish Category
Nickel Tones
Depth
8 in
Glass Type
Faux Alabaster
Height
8 in
IsAcceptableImage
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
6 in

Starting at
Call for Pricing
  • QUANTITY