DESCRIPTION

  • Canopy dimensions: 5-1/2" W x 2-1/4" Ext
  • Dimensions: 7-1/2" W x 47" H
  • Includes 1' chain and 6' wire
  • One light mini-pendant with in Matte Nickel
  • Requires four 60W E26 medium bulbs
  • UL listed and rated for dry locations

Capital Lighting Fixture 100 W 1-Light Medium Mini Pendant with Alabaster Glass

C3150MN220

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Color Finish
Matte Nickel
Color Finish Category
Nickel Tones
Depth
7-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Faux Alabaster
Height
47 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
7-1/2 in

Starting at
Call for Pricing
  • QUANTITY