DESCRIPTION

Capital Lighting Fixture 100 W 1-Light Scavo Glass Medium Bracket Sconce

C1361TS246

Color Finish

 

SPECIFICATIONS

Color Finish
Tortoise
Depth
8 in
Glass Type
Scavo
Height
8 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
6 in

Starting at
Call for Pricing
  • QUANTITY