DESCRIPTION

  • 5 1/2" W x 15 1/4" H x 10 1/5" Ext.
  • Burnished Bronze
  • Mist Scavo glass
  • Requires one medium base lamp, up to 100W
  • UL listed for damp environments
  • Wall mount

Capital Lighting Fixture Cumberland 100 W 15-1/4 in. 1-Light Medium Wall Sconce

C1761BB251

Color Finish

 

SPECIFICATIONS

Collection
Cumberland
Color Finish
Burnished Bronze
Color Finish Category
Bronze Tones
Depth
10-1/4 in
Glass Type
Scavo
Height
15-1/4 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
5-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY