DESCRIPTION

  • Back plate dimensions: D5.12" x W5.12" x E5.12"
  • Not recommended for steel tubing
  • Plastic tubing requires 63PT insert and 60PT sleeve
  • Uses 3 100W (max) bulbs - not included

Capital Lighting Fixture 100 W 3-Bulb Medium Bath Light

C1363TS246

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Tortoise
Color Finish Category
Browns
Depth
10 in
Glass Type
Rustic Scavo
Height
8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lighting Style
Traditional
Number Of Lights
3
UL Listed
Yes
Watts
300
Width
18 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS