DESCRIPTION

  • Dimensions: 18" W x 4" H x 5" D
  • Three lamp bar light in Matte Nickel

Capital Lighting Fixture 100 W 3-Light Bar

C8103

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Matte Nickel
Color Finish Category
Nickel Tones
Depth
5 in
Glass Type
Soft White
Height
4 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
300
Width
18 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY