DESCRIPTION

  • Dimensions: 25-3/4" W x 23" H
  • Three light chandelier in Chesterfield Brown

Capital Lighting Fixture Barclay 100 W 3-Light Medium Pendant Chandelier

C3583259

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Barclay
Color Finish
Chesterfield Brown
Color Finish Category
Browns
Glass Type
Mist Scavo
Height
23 in
Light Bulb Base Type
Medium E-26
Lighting Style
Traditional
Material
Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
300
Width
25-3/4 in

Starting at
Call for Pricing
  • QUANTITY