DESCRIPTION

  • Backplate dimensions: 5" H x 10" W x 1-1/4" Ext
  • Barclay collection
  • Dimensions: 28-1/4" W x 10" H x 9" D
  • Requires three 100W E26 medium bulbs
  • Three light vanity fixture in Chesterfield Brown
  • UL listed and rated for dry locations

Capital Lighting Fixture Barclay 100 W 3-Light Vanity

C1523287

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Barclay
Color Finish
Chesterfield Brown
Color Finish Category
Browns
Depth
9 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Mist Scavo
Height
10 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional
Material
Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100
Width
28-1/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS