DESCRIPTION

  • Dimensions: 24-1/2" W x 27-1/2" H
  • Four light chandelier in Matte Nickel

Capital Lighting Fixture Chandler 100 W 4-Light Medium Chandelier

C3074MN222

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Chandler
Color Finish
Matte Nickel
Color Finish Category
Nickel Tones
Glass Type
Faux White Alabaster
Height
27-1/2 in
Light Bulb Base Type
Medium E-26
Lighting Style
Traditional
Material
Steel
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
400
Width
24-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY