DESCRIPTION

  • Barclay collection
  • Canopy dimensions: 6-1/4" W x 2" Ext
  • Dimensions: 26-1/4" W x 28-1/4" H
  • Five light chandelier in Chesterfield Brown
  • Requires four 60W E26 medium bulbs
  • UL listed and rated for dry locations

Capital Lighting Fixture Barclay 100 W 5-Light Chandelier

C3585287

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Barclay
Color Finish
Chesterfield Brown
Color Finish Category
Browns
ETL Listed
No
Energy Star Compliant
No
Glass Type
Mist Scavo
Height
28-1/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Lighting Style
Traditional
Material
Steel
Number Of Lights
5
UL Listed
Yes
Volts
120V
Watts
100
Width
26-1/4 in

Starting at
Call for Pricing
  • QUANTITY