DESCRIPTION

  • Dimensions: 36" W x 8" H x 8" D
  • Five light vanity fixture in Matte Nickel

Capital Lighting Fixture 100 W 5-Light Medium Bracket

C1165118

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Matte Nickel
Color Finish Category
Nickel Tones
Depth
8 in
Glass Type
Faux White Alabaster
Height
8 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Number Of Lights
5
UL Listed
Yes
Volts
120V
Watts
500
Width
36 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY