DESCRIPTION

  • Canopy dimensions: 5" W x 1" Ext
  • Chandler collection
  • Dimensions: 26-3/4" W x 30-1/2" H
  • Five light chandelier in Matte Nickel
  • Requires four 60W E26 medium bulbs
  • UL listed and rated for dry locations

Capital Lighting Fixture Chandler 100 W 5-Light Medium Chandelier

C3075MN222

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Chandler
Color Finish
Matte Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Faux Alabaster
Height
30-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Lighting Style
Traditional
Material
Steel
Number Of Lights
5
UL Listed
Yes
Volts
120V
Watts
100
Width
26-3/4 in

Starting at
Call for Pricing
  • QUANTITY