DESCRIPTION

Capital Lighting Fixture Mediterranean 100 W 6-Light Medium Pendant Chandelier

C3267125

Color Finish

 

SPECIFICATIONS

Collection
Mediterranean
Color Finish
Mediterranean Bronze
Color Finish Category
Bronze Tones
Glass Type
Rustic Scavo
Height
30 in
Length
16 in
Light Bulb Base Type
Medium E-26
Number Of Lights
6
UL Listed
Yes
Watts
600
Width
36 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY