DESCRIPTION

  • Dimensions: 6" W x 12-1/2" H x 7" D
  • One light sconce in Burnished Bronze

Capital Lighting Fixture Hill House 100 W 7 in. 1-Light Medium Wall Sconce

C1886BB252

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Hill House
Color Finish
Burnished Bronze
Color Finish Category
Bronze Tones
Depth
7 in
Glass Type
Scavo
Height
12-1/2 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Lighting Style
Traditional
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY