DESCRIPTION

  • Dimensions: 13" W x 15" H x 7" D
  • Two light sconce in Rustic Iron

Capital Lighting Fixture River Crest 100 W 7 in. 2-Light Medium Wall Sconce

C1907RI125

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
River Crest
Color Finish
Rustic Iron
Color Finish Category
Iron Tones
Depth
7 in
Glass Type
Scavo
Height
15 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Lighting Style
Traditional
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
100
Width
13 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY