DESCRIPTION

  • Dimensions: 6-1/2" W x 12" H x 8" D
  • One light wall lantern in New Tortoise

Capital Lighting Fixture Main Street 100W 1-Light Medium E-26 Base Wall Lantern

C9832

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Main Street
Color Finish
New Tortoise
Color Finish Category
Browns
Depth
8 in
Energy Star Compliant
No
Glass Type
Seeded
Height
12 in
Light Bulb Base Type
Medium E-26
Lighting Style
Classic
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
6-1/2 in

Starting at
Call for Pricing
  • QUANTITY