DESCRIPTION

  • Dimensions: 6-1/2" W x 10" H x 8-1/4" D
  • One light sconce in Brushed Nickel

Capital Lighting Fixture Baxter 100W 1-Light Medium E-26 Incandescent Wall Sconce

C8301128

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Baxter
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
8-1/4 in
Energy Star Compliant
No
Glass Type
Milk
Height
10 in
Lighting Direction
Up Lighting
Lighting Style
Classic
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
6-1/2 in

Starting at
Call for Pricing
  • QUANTITY