Capital Lighting Fixture

100W 14-Light Medium E-26 Incandescent Chandelier in Black Iron

Part #C425602BI  |  Manufacturer Part #425602BI

Color/Finish: Black Iron

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fourteen light fixture in Black Iron finish with None glass.
  • UL Listed and rated for Dry locations.
  • Dimensions: 33 in W x 32.25 in H x 48 in E
  • Requires 14 E26 Medium bulbs (not included) for lamping.

ADA Compliant

Specifications

ADA Compliant: Yes

Bulb Type: Incandescent

Cable or Wire Type: SPT-2

Color Finish: Black Iron

Color Finish Category: Iron Tones

Depth: 48 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 32-1/4 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: G25

Lighting Direction: Down Lighting

Lighting Style: Industrial, Traditional

Material: Metal

Number Of Lights: 14

Number of Tiers: 2

Power Source: AC, Electric

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 100

Width: 48 in

Wire Gauge: 16 ga