DESCRIPTION

  • Two light vanity fixture in Rustic

Capital Lighting Fixture Soho 100W 2-Light Vanity Fixture

C1737131

Color Finish

 

SPECIFICATIONS

Collection
Soho
Color Finish
Rustic
Color Finish Category
Gold Tones
Depth
6-1/2 in
Glass Type
Mist Scavo
Height
10 in
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
100

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY