DESCRIPTION

  • Backplate dimensions: 5" W x 5" H x 3/4" Ext
  • Dimensions: 19-3/4" W x 7-3/4" H x 10-1/2" D
  • ONeill collection
  • Requires two 100W E26 medium bulbs
  • Two light vanity fixture in Burnished Bronze
  • UL listed and rated for dry locations

Capital Lighting Fixture O'Neal 100W 2-Light Vanity Fixture

C3792

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
O'Neal
Color Finish
Burnished Bronze
Color Finish Category
Bronze Tones
Depth
10-1/2 in
ETL Listed
No
Energy Star Compliant
No
Height
7-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Lighting Style
Classic
Material
Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
100
Width
19-3/4 in

Starting at
Call for Pricing
  • QUANTITY