DESCRIPTION

  • Dimensions: 24" W x 24" H
  • Three light chandelier in Matte Nickel

Capital Lighting Fixture Hometown 100W 3-Light Medium Incandescent Chandelier

C3223220

Color Finish

 

SPECIFICATIONS

Collection
Hometown
Color Finish
Matte Nickel
Color Finish Category
Nickel Tones
Glass Type
Faux White Alabaster
Height
24 in
Number Of Lights
3
UL Listed
Yes
Volts
120V

Starting at
Call for Pricing
  • QUANTITY