DESCRIPTION

  • Backplate dimensions: 5" W x 1" H x 5" Ext
  • Baxter collection
  • Dimensions: 24-1/4" W x 11" H x 8-1/4" D
  • Milk glass shades
  • Requires three 100W E26 medium bulbs
  • Three light vanity fixture in Brushed Nickel
  • UL listed and rated for dry locations

Capital Lighting Fixture Baxter 100W 3-Light Medium E-26 Base Incandescent Vanity

C8303128

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Baxter
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
8-1/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Milk
Height
11 in
Installation Type
Wall Mount
Length
24-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A15
Lighting Direction
Down Lighting
Lighting Style
Classic
Material
Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100
Width
24-1/4 in

Starting at
Call for Pricing
  • QUANTITY