• Cart

DESCRIPTION

  • Backplate dimensions: 10"W x 4.50"H x 0.75"E
  • Dimensions: 23-1/2 "W x 9-1/2 "H x 7-1/4 "D
  • Requires three E26 Medium bulbs with a max wattage of 100 W per socket.
  • Three light Vanity in Brushed Nickel finish with Clear glass.
  • UL listed and rated for Damp locations.

Capital Lighting Fixture 100W 3-Light Vanity with Clear Glass

C121731431

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
7-1/4 in
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear
Height
9-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Transitional
Material
Glass, Metal
Maximum Temperature
150
NEMA Specifications
No
Number Of Lights
3
Power Source
Electric
UL Listed
Suitable for Damp Locations
Volts
120V
Watts
100
Width
23-1/2 in
Wire Gauge
18 ga

Starting at
$144.08
EACH
  • QUANTITY