DESCRIPTION

  • Dimensions: 7-3/4" W x 20-1/4" H x 11-1/4" D
  • Top arm mount
  • Two lamp outdoor wall lantern in Tortoise

Capital Lighting Fixture Ashford 11-1/4 in. 60 W 2-Light Candelabra Wall Lantern

C9782

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Ashford
Color Finish
Tortoise
Color Finish Category
Browns
Depth
11-1/4 in
Glass Type
Hammered
Height
20-1/4 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Traditional
Material
Cast Aluminum
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
120
Width
7-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY