DESCRIPTION

  • Backplate dimensions: 7" W X 5-1/4" H x x 1" Ext
  • Dimensions: 12-1/2" W x 7-1/2" H x 8" D
  • Requires two 100W E26 medium bulbs
  • Two light vanity fixture in Chrome with Acid Washed glass
  • UL listed and rated for damp environments
  • UL listed and rated for dry locations

Capital Lighting Fixture 12-1/2 x 8 in. 100 W 2-Light Medium Bracket

C108713

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Acid Washed
Height
7-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Lighting Style
Transitional
Material
Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
100
Width
12-1/2 in

Starting at
Call for Pricing
  • QUANTITY